Beli Heavy Duty Magnets di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Mag Plain Heavy Duty FitmentDeskripsi:All main columns are threaded M8 x 1.25mm and are interchangeable with Kennedy, Oxford, Mitutoyo etc. base units except mini-mag (M6 x 1mm) also suitable for incorporating into special fixtures or threaded pot magnets. Heavy Duty Fitment - Plain Fitted as standard to E905 2 Mag Universal Stand and E908 4 Mag Universal Stand. Column: 12 x 175mm. Cross bar: 10 x 165mm. Threaded: M8 x 1.25mm.atribut:
- Thread Size: M8 x 1.25mm
- Type: Heavy Duty Fitments
- Size: Column: 12 x 175mm Cross bar: 10 x 165mm
- To Suit: 1/4inch I/D Lug, Stem/Spigot Dia.1/8inch, 1/4inch, 5/16inch and 3/8inch
- Part Number: KEN3332420K
- Kennedy Mag Fine Adjusting Heavy Duty FitmentDeskripsi:All main columns are threaded M8 x 1.25mm and are interchangeable with Kennedy, Oxford, Mitutoyo etc. base units except mini-mag (M6 x 1mm) also suitable for incorporating into special fixtures or threaded pot magnets. Heavy Duty Fitment - Fine Adjusting Fitted as standard to KEN- 333-2060K and KEN- 333-2050K. Column: 12 x 175mm. Cross bar: 10 x 150mm with fine adjustment. Threaded: M8 x 1.25mm.atribut:
- Thread Size: M8 x 1.25mm
- Type: Heavy Duty Fitments
- Size: Column: 12 x 175mm Cross bar: 10 x 150mm
- To Suit: 1/4inch I/D Lug, Stem/Spigot Dia.1/8inch, 1/4inch, 5/16inch and 3/8inch
- Part Number: KEN3332400K
- TRUSCO Ferrite Cap Magnets (Magnet Ferit Bertutup)Deskripsi:By attaching a cap, the adsorption power increases from 5 times to 10 times more than the magnet alone.atribut:
- Material: Magnet: ferrite magnet, cap: Steel
- Purpose of Use: For adsorption.
- Kennedy Shallow Hold FastDeskripsi:Manufactured from ceramic ferrite material. Suitable for holding machine tool accessories with M6 threads or building into jigs. Supplied complete with heavy-duty J-bolt. Shallow Pot Magnetsatribut:
- Includes: Heavy duty J bolt
- Thread Size: M6
- Type: Shallow Pot Magnets
- Material: Ceramic Ferrite
- MILWAUKEE Measuring Tape Premium Magnetic (Meteran)Deskripsi:MILWAUKEE Magnetic Tape Measures are Nothing But Heavy Duty. Using Nylon Blade Protection and a 5-Point Reinforced Frame, they offer the Longest Blade Life, by resisting contamination wear and increasing protection when dropped. To increase productivity on the jobsite, MILWAUKEE Magnetic Tapes feature a new-to-world Dual Magnets, which securely attaches to EMT sticks from below and steel studs in front. An additional innovative feature is the Finger Stop, which protects your finger when the blade retracts.atribut:
- Dimensions (LxWxH) (mm): 83x46.5x73.6
- Blade Width (mm): 27
- Standout Length (m): 2.7
- Length (m): 5 (16Ft)
- RIDGID 5 Vial Torpedo LevelDeskripsi:RIDGID professional levels are designed and built to last in the toughest job conditions. Heavy-duty structures are machined from a solid block of aluminum. These levels provide accuracy, stability and provide the trade professional the ability to read 1/8inch-1/2inch slope per foot.atribut:
- Body Material: Aluminium
- Vial Material: Acrylic resin (PMMA)
- Catalog Number: 36248
- Height (mm): 32
- Length (mm): 216
- Thickness (mm): 18
- Accuracy (mm/m): ±1
- Dimensions (cm): 33.66x13.33x1.91
- Length (ft): 8.5
- Part Tool: T
- BOSCH Laser ReceiverDeskripsi:The Bosch LR 7 Line Laser Receiver allows users of the GCL 2-160 Self-Leveling Cross-Line Laser to receive the line further, with precision. The LR 7 makes line laser detection possible at distances up to 165 Ft., and it extends its operation outdoors, in bright-light conditions, or catches beams midair when there is no surface to see the beam on. The receiver's oversized backlit LCD display offers easy viewing, even in dark work areas. It indicates battery level as well. The dual-sided LED arrow indicators make the receiver more flexible, and it has a volume-adjustable audio signal that give clear on-grade position indication and an accuracy button for fine or coarse adjustment. For mounting options, the receiver has built-in heavy-duty magnets that securely attach to metal surfaces, allowing easy setup on suspended-ceiling installations. The LR 7 includes a click-in mounting bracket, for simple and secure assembly, especially to a leveling rod.
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- STABILA Spirit Level Pocket Electric (Waterpass)atribut:
- Type: Pocket Electric
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
- TRUSCO Magnet NeodymiumDeskripsi:- It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.atribut:
- Thickness (mm): 6.0
- Adsorption Ability (N): 53.90
- Hole Diameter (mm): 7.0
- Surface Magnetic Flux Density (T): 0.36
- Outer Diameter d (mm): 18.0
- TRUSCO Nd-Fe-B Magnet (Magnet)Deskripsi:-A neodymium magnet with the strongest magnetic field in the magnet. -As a sensor or motor parts.atribut:
- Materials (Magnet): Neodymium Magnet
- Surface Magnetic Flux Density: 0.36T
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- MILWAUKEE Cordless Magnetic Drill FUEL Press with Case (Mesin Bor Magnetik)Deskripsi:The M18 FUEL 38mm Magnetic Drill drills faster, delivers the strongest magnetic hold on 6mm steel providing a safer drilling environment in this material, and drills over (40) 20mm holes per charge.The M18 FUEL 38mm Magnetic Drill delivers safer drilling on 6mm steel by providing the industry’s strongest holding force on this material. By utilising permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 38mm annular cutter capacity. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM-ION 5.0Ah batteries provide over (40) 20mm holes in 6mm steel, while delivering the most durable pack construction on the market, and maximum rechargesatribut:
- Length (mm): 350
- Charger: M18 and M12 Multi-Voltage Charger
- Height (mm): 394
- Battery Voltage (V): 18
Daftar Harga Heavy Duty Magnets Terbaru October 2026
| Kennedy Mag Plain Heavy Duty Fitment | Rp349.900 |
| Kennedy Mag Fine Adjusting Heavy Duty Fitment | Rp309.900 |
| TRUSCO Ferrite Cap Magnets (Magnet Ferit Bertutup) | Rp12.900 |
| Kennedy Shallow Hold Fast | Rp739.900 |
| JTC Magnetic Tray | Rp409.900 |
| MILWAUKEE Measuring Tape Premium Magnetic (Meteran) | Rp999.900 |
| RIDGID 5 Vial Torpedo Level | Rp1.899.900 |
| BOSCH Laser Receiver | Rp799.900 |
| JTC Double Layers Fender Covers | Rp379.900 |
| Tajima Measuring Tape (Meteran) | Rp99.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P102006993-1.jpg)


/P103118370-2.jpg)



/22P105414074-1.jpg)
/P101004398-1.jpg)
/hkP103180632-13.jpg)

/fxP102624573-7.jpg)
/P101518183-1.jpg)
/9vP102545355-3.jpg)
/4kP102082164-20.jpg)
/P103118501-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)